IRWIN XPERT HACKSAW FINE 22 INCH 10TPI


Irwin Jack Xpert Fine Handsaw

References
irwin:10505543
rubix:1113160
brand logo
brand logo
Technical specifications
Length550 mm
MaterialC75 Steel

Product details : IRWIN XPERT HACKSAW FINE 22 INCH 10TPI


This Expert fine 550 mm hand saw from Irwin will be ideal for tough and demanding sawing tasks. With a rigid, 1 mm thick blade for maximum stability, this hand saw is very easy to handle and operate. Its triple ground teeth provide a superior cutting performance. The C75 steel blade optimises the power transfer. This hand saw's light and strong handle is designed for added comfort and less fatigue.

Strengths

Soft-grip handle with finger guide for maximum comfort in prolonged use
The teeth have hardened points teeth for improved durability
Water-based lacquer improves rust protection by four times compared to

Applications

Ideally suited for cutting hardwood, and for accurate finishing cuts

Technical specifications


Attributes
Length550 mm
MaterialC75 Steel
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ Each
£ 28.34 incl. VAT
  • Usually arrives within 14 working days