3M 1200313 DBI-SALA WORK POSITIONING TRIGGER LANYARD - 2M LENGTH


Work Positioning Trigger Lanyard

References
3m:1200313
rubix:245A3205
manufacturer :7100249267
ean:3660570044698
brand logo
brand logo
Technical specifications
Length2 m
Main materialOther
See all Specifications

Product details : 3M 1200313 DBI-SALA WORK POSITIONING TRIGGER LANYARD - 2M LENGTH


Our 3M™ DBI-SALA® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a double action carabiner (KJ5024) with an aluminium snap hook (AJ567) and are available in different lengths. Constructed from 11 mm braided rope, our 3M™ DBI SALA® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a double action carabiner body connector and aluminium snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e. g. a fall arrest lanyard).

Strengths

•Use a 3M™ DBI-SALA® Work Positoning Trigger Lanyard where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task
Trigger device allows simple adjustment for perfect work positioning
11 mm kernmantle rope material is durable and easy to adjust through the Trigger device
Snap hook connecting hook for simple belt connection
Twist lock double action carabiner connection to Trigger™ device for simple connection with enhanced security

Technical specifications


Attributes
Length2 m
Main materialOther
TypeWork Positioning Trigger Lanyard
MaterialRope
Show UNSPSC/ECL@SS
£ 177.73 excl. VAT
/ Each
£ 213.28 incl. VAT
  • Usually arrives within 14 working days