KNIPEX 005001TBK KNIPEX HOOK-ON LANYARD 1000MM


Lanyard Knipex

References
knipex:00 50 01 T BK
rubix:388A3133
ean:4003773081357
brand logo
brand logo
Technical specifications
Length1.5 m
Main materialOther
See all Specifications

Product details : KNIPEX 005001TBK KNIPEX HOOK-ON LANYARD 1000MM


For use in building construction, civil engineering, building maintenance. For industrial climbers, roofers, mountaineers, in rock climbing, for trade fair projects. Reliably prevents the tool from falling down. Prevents loss of the tool, injury to people and animals and damage to objects. Large working radius: long tether for convenient working. Versatile: using the cord, tether can be secured directly to wrist, belt, climbing equipment etc.. Connection to KNIPEX Tethered Tools pliers also possible without carabiner. The tether made of gathered fabric tape expands to a length of approx. 1.5 m when under strain. With strap made of a flat belt sewn to one end and a cord and cord stopper sewn into the other end. Not approved for personal protection!. Max. load: 1.5 kg tool weight. Suitable for all KNIPEX pliers with tether attachment.

Technical specifications


Attributes
Logistics dimensions (L x W x H)1000x16x10 mm
Logistic Weight32 g
Length1.5 m
Main materialOther
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Usually arrives within 14 working days