BAHCO 1931Z/12T LILIPUT OPEN END SPANNER SET
Liliput double-ended open-end wrench set, 12-pc, in pouch
See technical informationReferences
Bahco:1931Z/12T
Rubix:401A4670
EAN:7314150107674

Product details : BAHCO 1931Z/12T LILIPUT OPEN END SPANNER SET
Set includes 12 pieces: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 and 5/8"
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Available in black plastic pouch
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Available in black plastic pouch
Liliput double-ended open-end wrench set, 12-pc, in pouch
Strengths
Imperial Lilliput Double Open End Wrench Set
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Number of elements | 12 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
- Delivery usually within ( 14 ) days
