FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11

Module 2 Adjustable pliers PR11

See technical information

References

Facom:MOD.PR11
Rubix:395A5172
EAN:3148517309869
brand logo

Technical specifications

Number of elements2
See all Specifications

Product details : FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11


Module 2 Adjustable pliers PR11
- Including:
- 181A.25CPE : Locking multi socket pliers.
- 501AMP: Trigger pliers.
- Heat-formed tray PL.330.
Weight: 1.160 kg.

Strengths

Module 2 Adjustable pliers PR11
Model: Locking, multi-grip vice pliers
Number of pieces: 2
Including: 181A.25CPE: Locking multi socket pliers. T5.L: Trigger pliers. Thermoformed tray PL.330. Weight: 1.160 kg.

Technical specifications


Attributes
Logistic Weight1250 g
Packaged dimensions (D x W x H)425x183x42 mm
Package weight1385 g
Number of elements2
Materialthermoformed plastic
Height40 mm
£ 101.45 excl. VAT
/ Each
£ 121.74 incl. VAT
  • Delivery usually within ( 14 ) days