References
Facom:MODM.AT1
Rubix:226A4085
EAN:3662424098499

Product details : FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
Compatible with drawers of JET+, JETXL, CHRONOXL, CHRONO+ and ROLL XL trolleys. Length 415 mm. Not compatible with ROLL, CHRONO JET, and CHRONO trolley drawers.
Strengths
Foam tray.
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 110.21 excl. VAT
/ Each
£ 132.25 incl. VAT
- Delivery usually within ( 14 ) days
