Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.AT1 PROTWIST SCREWDRIVER SET SD MODULE
FACOM MOD.AT1 PROTWIST SCREWDRIVER SET SD MODULE
PROTWIST® Screwdriver Set (8 pc.)
References
facom:
MOD.AT1
rubix:
233A8266
ean:
3662424098314
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.AT1 PROTWIST SCREWDRIVER SET SD MODULE
Universal module compatible with all FACOM servants. Length 415 mm. ROLL, CHRONO, CHRONO JET: detach snap-off part.
Technical specifications
Attributes
Number of elements
8
Height
40
mm
Width
175
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.48
excl. VAT
/
Each
£
97.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
FACOM 23PC 1/2 DRIVE SOCKET MODULE MODM.SL1
FACOM MOD.AT2 PROT SD MODULE 8PCE STD
FACOM MODM.467BFJ12PB RATCHET SET
RAACO 137966 HANDY BOXXSER 4 X 5 X 5
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
FACOM MOD 41 BITS MOD.E41
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE B 525X365X30MM
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
ROEBUCK ASSORTED TOOL MODULE 880753
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
FACOM MOD.ATX PROT SD MODULE 7PCE
FACOM 18-60MM PLIER MODULE MOD.PC