References
Facom:MODM.HLA
Rubix:226A4081
EAN:3148518520867

Documents
Product details : FACOM MODM.HLA FOAM MOD SOCKET S
Foam module Long hex sockets
- Including:
- J.HLA 7 - 8 - 9 - 10 - 11 mm : 3/8".
- S.HLA 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm : 1/2".
- Foam tray PM.MODHLA
Weight: 1,420 kg. Model MODM.HLA
- Including:
- J.HLA 7 - 8 - 9 - 10 - 11 mm : 3/8".
- S.HLA 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm : 1/2".
- Foam tray PM.MODHLA
Weight: 1,420 kg. Model MODM.HLA
Strengths
Foam module Long hex sockets
Model: MODM.HLA
Including: J. HLA 7
8
9
10
11 mm: 3/8"". S. HLA 12
13
14
15
16
17
18
19 mm: 1/2"". Foam tray PM.MODHLA. Weight: 1,420 kg.”
Model: MODM.HLA
Including: J. HLA 7
8
9
10
11 mm: 3/8"". S. HLA 12
13
14
15
16
17
18
19 mm: 1/2"". Foam tray PM.MODHLA. Weight: 1,420 kg.”
Technical specifications
Attributes
| Logistic Weight | 1581 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x205x55 mm |
| Package weight | 1580 g |
| Number of elements | 13 |
| Material | foam (tray) |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 229.47 excl. VAT
/ Each
£ 275.36 incl. VAT
- Delivery usually within ( 14 ) days
