KLINGSPOR 10004 SM611H ABRASIVE MOP WHEEL 165 X 25 13 MM GRIT 80 PK5
SM 611 H Abrasive mop
See technical informationReferences
Klingspor:10004
Rubix:417A0698
EAN:4014855075492

Product details : KLINGSPOR 10004 SM611H ABRASIVE MOP WHEEL 165 X 25 13 MM GRIT 80 PK5
SM 611 H abrasive mop wheel LS 309 X, 165 x 25 x 13 mm grit 80
Technical specifications
Attributes
| Grain | 80 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | sanding work for paint, varnish, filler, wood, plastic, and metal (abrasive mop wheel). |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 13 mm |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 107.16 excl. VAT
/ Each
£ 128.59 incl. VAT
- Delivery usually within ( 5 ) days