X581, Best for Inox, slatted tray
Diameter | 115 mm |
---|---|
Reaming diameter | 22.23 mm |
Grain | 60 |
Logistic Weight | 75 g |
---|---|
Packaged dimensions (D x W x H) | 110x110x10 mm |
Package weight | 86 g |
Diameter | 115 mm |
Reaming diameter | 22.23 mm |
Grain | 60 |
Shape | Offset hub |
Usually arrives within 14 working days