Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
FLEXOVIT 63642517984 INDUSTRIAL ZIRCONIUM FLAP DISC 180X22MM P40
FLEXOVIT 63642517984 INDUSTRIAL ZIRCONIUM FLAP DISC 180X22MM P40
Laminated disc Flexovit
References
flexovit:
63642517984
rubix:
270A4196
ean:
3564650009884
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
40
Product details
Technical specifications
Product details : FLEXOVIT 63642517984 INDUSTRIAL ZIRCONIUM FLAP DISC 180X22MM P40
Flat plate Flexovit zirconium with glass fibre carrier-tapered execution Extra long service life. For stainless steel and aluminium.
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.31
excl. VAT
/
Each
£
12.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 51472 CUBITRON II FLAP DISC 969F CONICAL 60+ 150MM YF-WEIGHT
NORTON 78072726045 R860 ZIRCONIA FLAP DISC 125 X 22 MM P120 XTREM
3M 52019 FLAP DISC 769F 180MM 120+ CONICAL
GARRYSON ZIRCONIUM FLEXI DISC 115MM DIAMETER 60 GRIT GFLXZ115060
3M 65060 CUBITRON II FLAP DISC 967A 178 MM 40+ CONICAL PK10
3M 65037 566A FLAP DISC FLAT 125 X 22MM P40
ATLASSG 78072750541 BRONZE KX663 FLAP DISC 115X22MM P60 PACK 10
3M 65039 566A FLAP DISC FLAT 125 X 22MM P80
NORTON 66254492268 STARLINE FLAP DISC R82B 115 X 22MM P60 PACK 10
NORTON 66254492270 STARLINE FLAP DISC R82B 115 X 22MM P80 PACK 10
3M 52015 FLAP DISC 769F 180MM 60+ CONICAL
3M 51997 FLAP DISC 769F 115MM 120+ CONICAL
3M 52007 FLAP DISC 769F 125MM 60+ CONICAL
TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA60-B 34239196
PFRED Flap disc pfr 125 co 60 sgp-curve