FLEXOVIT 115X22 40G FLAPDISC 63642517997

Flap Disc

See technical informationSee documents
References
Flexovit:63642517997
Rubix:170A4261
EAN:8711479188404
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
See all Specifications
Documents

Product details : FLEXOVIT 115X22 40G FLAPDISC 63642517997


Flexovit flap discs are available in a variety of specifications to cover the different needs and applications of the market. The range offers aluminium oxide, zirconia alumina and ceramic products, with either a fibreglass or a plastic backing plate. The discs are available in two designs, flat and conical (convex) shape. The flat form is mainly used for face and plane surface grinding. The conical shape is used for applications on curved and more difficult to access areas as well as for face and surface grinding.

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Type of abrasivealuminium zirconia
Applicationgrinding
Shapeconical
Grain40
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Delivery usually within ( 10 ) days