E-MATIC ECLED2N NANO LED TUBE 2FT 9W900LM 4 (L)604 MM X (DIA)2
LED Tube
See technical informationSee documentsReferences
E-Matic:ECLED2N
Rubix:234A8878

Documents
Product details : E-MATIC ECLED2N NANO LED TUBE 2FT 9W900LM 4 (L)604 MM X (DIA)2
Strengths
•Lower power consumption for same light output
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 9 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Delivery usually within ( 3 ) days
