References
INA:LR50/5-2RSR-HLC
Rubix:229A1310
Manufacturer :0004291550000
EAN:4054364591113

Documents
Product details : FAG LR50/5-2RSR-HLC YOKE TRACK ROLLER 4291550000
Track rollers LR50, double row, sealed on both sides
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x17x17 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 5 mm |
| Outer diameter | 17 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Series | lr50..-2rs/2rsr |
| Material | steel |
| Reference speed | 12000 rpm |
| Basic dynamic load, radial - Cr | 1690 N |
| Basic static load, radial - C0r | 950 N |
Show UNSPSC/ECL@SS
£ 147.35 excl. VAT
/ 5 pieces
£ 176.82 incl. VAT
- Delivery usually within ( 7 ) days
