References
INA:NUKRE35-A-NMT
Rubix:138A1391
Manufacturer :0031402700078
EAN:4012802371093

Product details : INA NUKRE35-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 921 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | nukre..-a |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 18600 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 177.50 excl. VAT
/ Each
£ 213.00 incl. VAT
- Delivery usually within ( 7 ) days
