Support rollers (Yoke-type track rollers)
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x16x16 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 12 mm |
Sealing | open |
Bearing Clearance | cn |
Series | natr |
Material | bearing steel |
Cage | other |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 3 N |
Basic dynamic load, radial - Cr | 2.86 N |
Usually arrives within 14 working days