References
INA:NUTR3072-X-A
Rubix:100A2361
Manufacturer :0069426010000
EAN:4012802430530

Product details : INA NUTR3072-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x72x72 mm |
|---|---|
| Logistic Weight | 697 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 2600 rpm |
| Basic dynamic load, radial - Cr | 49000 N |
| Basic static load, radial - C0r | 69000 N |
Show UNSPSC/ECL@SS
£ 217.42 excl. VAT
/ Each
£ 260.90 incl. VAT
- Delivery usually within ( 7 ) days
