References
INA:NUTR17-X-A
Rubix:238A4066
Manufacturer :0097831480000
EAN:4047643188821

Product details : INA NUTR17-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 146 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 5500 rpm |
| Basic dynamic load, radial - Cr | 19100 N |
| Basic static load, radial - C0r | 24800 N |
Show UNSPSC/ECL@SS
£ 51.31 excl. VAT
/ Each
£ 61.57 incl. VAT
- Delivery usually within ( 7 ) days
