Track roller NA
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 186 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Reference speed | 11000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 42900 N |
Usually arrives within 14 working days