References
INA:LR5201-2Z
Rubix:105A7997
Manufacturer :0008801080000
EAN:4012802794687

Documents
Product details : INA YOKE TRACK ROLLER LR5201KDDU
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x35 mm |
|---|---|
| Logistic Weight | 83 g |
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52 |
| Material | glass-fibre reinforced polyamide pa66 (cage) |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 8800 N |
Show UNSPSC/ECL@SS
£ 117.98 excl. VAT
/ Each
£ 141.58 incl. VAT
- Delivery usually within ( 7 ) days
