References
INA:NA2202-X-2RSR
Rubix:100A1725
Manufacturer :0000284360000
EAN:4012802424140

Product details : INA NA2202-X-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x35x35 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Material | steel |
| Cage | steel |
| Reference speed | 3400 rpm |
Show UNSPSC/ECL@SS
£ 109.98 excl. VAT
/ Each
£ 131.98 incl. VAT
- Delivery usually within ( 7 ) days
