Track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x19x19 mm |
---|---|
Logistic Weight | 13 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Series | LR50..-2RS/2RSR |
Reference speed | 11000 rpm |
Basic static load, radial - C0r | 1410 N |
Basic dynamic load, radial - Cr | 2700 N |
Usually arrives within 14 working days