References
INA:NA22/6-2RSR
Rubix:100A1553
Manufacturer :0000275530000
EAN:4012802440768

Product details : INA NA22/6-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Basic dynamic load, radial - Cr | 3350 N |
| Basic static load, radial - C0r | 3650 N |
Show UNSPSC/ECL@SS
£ 56.01 excl. VAT
/ Each
£ 67.21 incl. VAT
- In stock: Next day delivery
