Yoke type track roller
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x35x35 mm |
---|---|
Logistic Weight | 95 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 3600 rpm |
Basic static load, radial - C0r | 14500 N |
Basic dynamic load, radial - Cr | 9700 N |
In stock: Next day delivery