SKF NATR6PPA TRACK ROLLER YOKE TYPE


Support rollers (Yoke-type track rollers)

References
skf:NATR 6 PPA
rubix:227A8244
manufacturer :139061
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Outer diameter19 mm
Width12 mm
See all Specifications

Product details : SKF NATR6PPA TRACK ROLLER YOKE TYPE


Strengths

- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x19x19 mm
Logistic Weight20 g
Inner diameter6 mm
Outer diameter19 mm
Width12 mm
Sealingopen
Bearing Clearancecn
Seriesnatr
Materialbearing steel
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
  • Usually arrives within 14 working days