INA NATR25-X-PP-A YOKE TYPE TRACK ROLLERS NATR..-PP WITH AXIAL GUIDANC
Yoke type track roller
See technical informationReferences
INA:NATR25-X-PP-A
Rubix:238A4143
Manufacturer :0057272780000
EAN:4012802469301

Product details : INA NATR25-X-PP-A YOKE TYPE TRACK ROLLERS NATR..-PP WITH AXIAL GUIDANC
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 268 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 1800 rpm |
Show UNSPSC/ECL@SS
£ 55.84 excl. VAT
/ Each
£ 67.01 incl. VAT
- In stock: Next day delivery
