Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x47x47 mm |
---|---|
Logistic Weight | 152 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 16100 N |
Usually arrives within 14 working days