References
INA:RNA2200-2RSR
Rubix:100A2176
Manufacturer :0000271970000
EAN:4012802098891

Product details : INA RNA2200-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x30 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 14 mm |
| Outer diameter | 30 mm |
| Width | 13.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 6100 N |
| Basic static load, radial - C0r | 6900 N |
Show UNSPSC/ECL@SS
£ 77.24 excl. VAT
/ Each
£ 92.69 incl. VAT
- Delivery usually within ( 7 ) days
