References
INA:NATR5
Rubix:105A9603
Manufacturer :0000318010000
EAN:4012802463118

Product details : INA NATR5 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Reference speed | 14000 rpm |
| Basic dynamic load, radial - Cr | 3200 N |
| Basic static load, radial - C0r | 3450 N |
Show UNSPSC/ECL@SS
£ 46.22 excl. VAT
/ Each
£ 55.46 incl. VAT
- Delivery usually within ( 7 ) days
