NTN - Needle Roller Bearing - NATR30LL/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 62x62x29 mm |
---|---|
Logistic Weight | 480 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 66000 N |
Basic dynamic load, radial - Cr | 36000 N |
Usually arrives within 14 working days