NTN - Needle Roller Bearing - NATV15X/3AS
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 35x35x19 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 18400 N |
Usually arrives within 14 working days