NTN - Needle Roller Bearing - NATV8/3AS
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 24x24x15 mm |
---|---|
Logistic Weight | 47 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 10700 N |
Usually arrives within 14 working days