References
Dormer:G14925
Rubix:1067026
EAN:7320760109069



Product details : DOR HSS CSINK 25
HSS countersink drill 90° met 1-cutting edge cylindrical shaft uncoated for steel <850 N/mm². Titanium en nickel alloys <900 N/mm². Copper and bronze alloys en aluminium-magnesium alloys Si <0.5%.
CONICAL CUTTER FOR 25,0 HOLE QC G149 DEBURR/COUNTERSINK 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 1 |
| Tail | 15mm |
| Din standard | standard |
| Total length | 102 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ Each
£ 155.52 incl. VAT
- Usually arrives within 14 working days
