References
Sandvik Coromant:PS-I50C-45-001
Rubix:318A8821
Manufacturer :7079818
EAN:7323221180553


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-i50c-45-001 spare parts/accessories 7079818 |
Product details : SANDVIK PS-I50C-45-001 SPARE PARTS/ACCESSORIES 7079818
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-i50c-45-001 spare parts/accessories 7079818 |
| Threading | m24 |
| Total length | 65 mm |
| Length 1 | 25.5 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days