References
Sandvik Coromant:PS-V40C-75-003
Rubix:318A8869
Manufacturer :7079875
EAN:7323221181123


Technical specifications
| For taper | 40 |
|---|---|
| Type | sandvik ps-v40c-75-003 spare parts/accessories 7079875 |
Product details : SANDVIK PS-V40C-75-003 SPARE PARTS/ACCESSORIES 7079875
Zipper
Technical specifications
Attributes
| For taper | 40 |
|---|---|
| Type | sandvik ps-v40c-75-003 spare parts/accessories 7079875 |
| Threading | 5/8-11 unc |
| Total length | 52 mm |
| Length 1 | 5.8 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days