Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
1/2" hexagon screwdriver socket set - 13 pieces
References
expert:
E032906
rubix:
2014004
ean:
3258950329062
Technical specifications
Number of elements
13
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
- Screwdriver sockets 1/2" hexagonal: 4-5-6-8-9-10-12 mm.
- Screwdriver sockets long 1/2'' hexagonal: 4-5-6-8-10-12 mm.
- Supplied in a box compatible with a utility drawer.
Features:
EAN: 3258950329062
Dimensions: W.275xD.186xH.92 mm
Packaging: 1
Qty: 13
Qty: 13
Square ["]: 1/2"
[kg]: 1,8
Technical specifications
Attributes
Number of elements
13
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.54
excl. VAT
/
Each
£
73.85
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE
FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG
"898991 RB 38 TWIST - 1/4"" HEXAGONAL SOCKETS AND BITS SET - 38 PIECES"
ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
GEDORE 3300057 SOCKET SET
ROEBUCK 897510 1/4 & 1/2 HEXAGONAL SOCKETS AND BITS SET - 69 PIECES -
FACOM SET OF 1/2 IMPACT SO NS.J9
"WERA 004016 8100SA6 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP SPEED 28PC"
GEDORE RED R63003012 12 PIECE 1/2 SQUARE DRIVE IMPACT SOCKET SET
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
FACOM 10PC1/4SD A/SPA S/RAL 5.5-14MM
FACOM SOCKETS+ACCES JL.41E
"FACOM J.161-1P12 SOCKET SET 3/8"""
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
"WERA 004019 8100SA9 SOCKET SET 1/4"" DRIVE IMPERIAL ZYKLOP SPEED 28PC"