FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
Socket set 1/4" hex metric - 5.5 – 14 - R2NANO
See technical informationReferences
Facom:R2NANO
Rubix:2003825
EAN:3148518323253





Product details : FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
Socket set 1/4" hex metric - 5.5 – 14 - R2NANO
Contains:
-1 x ratchet 1/4" "Palm of the Hand"-R. 161.
-10 x sockets 1/4" 6-point metric-size: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" tips series 1- L 25 mm:
- ED.1T High Perf' for Phillips screws Pozidriv®: PZ1 - PZ2 - PZ3.
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR. 1 Standard for Resistorx® Screws: TT 10-TT 15-TT 20-TT 25-TT 27-TT 30-TT 40.
-1 x socket holder end 1/4"-ECR.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4" short-R. 236C.
-1 x extension 1/4" standard L 55 mm-R. 209.
-1 x Extender 1/4" standard L 100 mm - R.210.
-Empty box: BV.NANO.
Contains:
-1 x ratchet 1/4" "Palm of the Hand"-R. 161.
-10 x sockets 1/4" 6-point metric-size: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" tips series 1- L 25 mm:
- ED.1T High Perf' for Phillips screws Pozidriv®: PZ1 - PZ2 - PZ3.
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR. 1 Standard for Resistorx® Screws: TT 10-TT 15-TT 20-TT 25-TT 27-TT 30-TT 40.
-1 x socket holder end 1/4"-ECR.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4" short-R. 236C.
-1 x extension 1/4" standard L 55 mm-R. 209.
-1 x Extender 1/4" standard L 100 mm - R.210.
-Empty box: BV.NANO.
Strengths
Compact: fits in your pocket. Resistant: Metal rod hinges.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x200x90 mm |
| Package weight | 842 g |
| Number of elements | 38 |
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 229.64 excl. VAT
/ Each
£ 275.57 incl. VAT
- In stock: Next day delivery
