GEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SET
Socket set 37-pc UD-IN-IS-PH-PZ-TX - D 20 KMU-20
See technical informationReferences
Gedore:D 20 KMU-20
Rubix:80065947
Manufacturer :1822373
EAN:4010886854747

Product details : GEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SET
Socket set 1/4" 37 pcs With forged, tempered bi-hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With robust lever-change reversible ratchet with push-button release In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 712 g |
|---|---|
| Number of elements | 37 |
| Square drive adapter | 1/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 183.06 excl. VAT
/ Each
£ 219.67 incl. VAT
- Delivery usually within ( 8 ) days
