FACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAIL
SL.DBOX501 - 1/2" Detection box metric - 12-point
See technical informationReferences
Facom:SL.DBOX501
Rubix:80151332
EAN:3148519454697

Product details : FACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAIL
SL.DBOX501 - 1/2" Detection box metric - 12-point
Contains:
-1 x 1/2" high performance waterproof ratchet with lock: SL.171.
- 17 x 1/2" 12-point metric sockets: S. 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
- 2 x 1/2" locking extensions: L 130mm (S.210RC) - L 250m (S.215RC).
-1 x 1/2" universal joint: S.240A.
- Empty case: BV.S1NANO.
Weight: 3.740 kg.
Contains:
-1 x 1/2" high performance waterproof ratchet with lock: SL.171.
- 17 x 1/2" 12-point metric sockets: S. 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
- 2 x 1/2" locking extensions: L 130mm (S.210RC) - L 250m (S.215RC).
-1 x 1/2" universal joint: S.240A.
- Empty case: BV.S1NANO.
Weight: 3.740 kg.
Technical specifications
Attributes
| Logistic Weight | 3725 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x175x58 mm |
| Package weight | 3805 g |
| Number of elements | 21 |
| Square drive adapter | 1/2 '' |
| Model | sl.dbox501 |
| Material | bright chrome |
Show UNSPSC/ECL@SS
£ 348.65 excl. VAT
/ Each
£ 418.38 incl. VAT
- Delivery usually within ( 14 ) days
