References
Facom:R.2BLPB
Rubix:270A2251
EAN:3662424074448






Documents
Product details : FACOM R.2BLPB 3/4IN IMPACT SOCKET SET 46 PIECES
Ratchet R.16110 sockets R 5,5 mm - 14 mm9 extension 55 mm - 100 mm1 screwdriver 1/4"1 toggle 1/4"1 socket 1/4"7 Torx tamperproof n° 10 - 15 - 20 - 25 - 27 - 30 - 405 hexagonal wrenches n° 3 - 4 - 5 - 6 - 7 mm3 Phillips screwdrivers n° 1 - 2 - 33 Prozidriv screwdrivers n° 1 - 2 - 33 slotted screwdrivers n° 4,5 - 6,5 - 8 mmCase: BP.MBOXMModule thermoformed: PL.M23
Technical specifications
Attributes
| Number of elements | 46 |
|---|---|
| Square drive adapter | 1/4 '' |
| Model | r |
Show UNSPSC/ECL@SS
£ 345.37 excl. VAT
/ Each
£ 414.44 incl. VAT
- Delivery usually within ( 14 ) days
