FACOM R.161-2P6 1/4' SOCKET SET 6PT MM R.161B 15 PIECE
Socket Set
See technical informationSee documentsReferences
Facom:R.161-2P6
Rubix:80376650
EAN:3662424075469



Documents
Product details : FACOM R.161-2P6 1/4' SOCKET SET 6PT MM R.161B 15 PIECE
Contains:- 1 x 1/4" ratchet high performance watertight: R.161B.- 11 x 1/4" 6-sided metric sockets: R. 4 - 5 - 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.- 1 x 1/4" extension: L 100 mm (R.210).- 1 x 1/4" sliding handle: R.120 A.- 1 x 1/4" screwdriver handle: R.236A.- Supplied with a pictogram board to personalize your box.- Empty box: BP.MBOXS.- Thermoformed tray S (188 x 105 mm): PL.S10.
Technical specifications
Attributes
| Number of elements | 15 |
|---|---|
| Square drive adapter | 1/4 '' |
| Model | r |
Show UNSPSC/ECL@SS
£ 140.78 excl. VAT
/ Each
£ 168.94 incl. VAT
- Delivery usually within ( 14 ) days
