BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM


¼" hex metric sockets

References
expert:E117296
rubix:2014758
ean:3258951172964
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length25 mm
See all Specifications

Product details : BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951172964
A [mm]: 6
d1 [mm]: 12
d2 [mm]: 9.4
L [mm]: 25
L1 [mm]: 4.8
Pack: 10
Presentation: Full Polish
[g]: 10

Technical specifications


Attributes
Square drive adapter1/4 ''
Length25 mm
FinishingChromed
Weight10 g
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • Usually arrives within 14 working days