Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 15MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 15MM
1/2" bi-hex sockets metric
References
roebuck:
4972223
rubix:
248705
Technical specifications
Square drive adapter
1/2
''
Diameter
15
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 15MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
15
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.58
excl. VAT
/
Each
£
7.90
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ISS 24M75 IMPACT SOCKET 1 1/2 SQUARE DRIVE 75MM AF
GEDORE DEEP SOCKET 1/4-7/16 20 L 7/16AF
STAHLWILLE 1/2 INCH DRIVE X 15/16 DEEP SOCKET BIHEX
FACOM LONG SOCKET J.11HLA
STAHLWILLE 03030016 1/2 INCH DRIVE X 16MM HEX SOCKET
BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
BAHCO 7800SM-24 SOCKET 1/2
GEDORE 19 L 30 SOCKET 1/2 LONG HEXAGON MM
GEDORE 18MM3/4DRIMPSKT K 32 18
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
STAHLWILLE 1/2 INCH DRIVE X 11/16 SOCKET BI-HEX
"FACOM NKTX.20L 3/4"" DR.FEMALE LONG IMPACT TORX SOCKET E20"
FACOM J.5/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/8 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
FACOM SOCKET J.12AVSE