Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS 24M75 IMPACT SOCKET 1 1/2 SQUARE DRIVE 75MM AF
ISS 24M75 IMPACT SOCKET 1 1/2 SQUARE DRIVE 75MM AF
6-Point Socket
References
impact socket supplies:
24M75
rubix:
45026805
Technical specifications
Square drive adapter
1-1/2
''
Length
108
mm
Product details
Technical specifications
Product details : ISS 24M75 IMPACT SOCKET 1 1/2 SQUARE DRIVE 75MM AF
Technical specifications
Attributes
Square drive adapter
1-1/2
''
Length
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.10
excl. VAT
/
Each
£
129.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
BAHCO 7400SM-13 SOCKET 3/8
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
FACOM SOCKET NKB.22
FACOM J.23H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 23MM
STAHLWILLE 1/2 INCH DRIVE X 13/16 DEEP SOCKET BIHEX
STAHLWILLE 01530010 1/4 INCH DRIVE X 5/32 BI HEX SOCKET
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
SOCKET 1/4 DRIVE DEEP - 13MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 15MM
FACOM LONG SOCKET JTX.16
GEDORE 13MM1/2DRDPHEXSET D19L-13
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
BAHCO 6700SM-7 SOCKET 1/4