References
Roebuck:4972226
Rubix:248708B
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 18MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 18 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 6.79 excl. VAT
/ Each
£ 8.15 incl. VAT
- In stock: Next day delivery

