Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM
Socket Expert
References
expert:
E113834
rubix:
2014807
ean:
3258951138342
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
chromed
Weight
22
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880143 3/8IN DRIVE SOCKET BI-HEX14MM
STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
30-10 10MM HEX SOCKET DEEP 3/8 DRV
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
BAHCO 8900DZ-1.1/4 SOCKET 3/4
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA
FACOM SOCKET NM.34LA
"ISS 08W10L 1/2DRV IMPACT SOCKET 5.8"""
BAHCO 7800DZ-15/16 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 18MM
GEDORE 1AF3/4DRIMPSKT K 32 1AF
BAHCO 7800SM-21 SOCKET 1/2
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
FACOM S.22H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 22MM