Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
1//2" Deep Hex Sockets Metric
References
roebuck:
5061290
rubix:
2521575
Technical specifications
Square drive adapter
1/2
''
Diameter
36
mm
Length
77
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
Manufactured from Chrome Vanadium steel.
Hexagonal deep socket.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
36
mm
Length
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.38
excl. VAT
/
Each
£
18.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM RB.3/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/16 A/F
BAHCO 7800DM-29 SOCKET 1/2
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
ROEBUCK SOCKET 1/4 HEX 7MM 865356
ROEBUCK SOCKET 1/2 HEX 13MM 865332
FACOM 1/2 TORQUE SOCKET STX.20
STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX
STAHLWILLE 02110022 3/8 INCH DRIVE X 22MM HEX SOCKET
KNIPEX 984906 HEXAGON SOCKET WRENCHES 1/2 75MM
GEDORE D 21 1.13/16AF 6176870 SOCKET
GEDORE 6MM 1/4DR SOCKET 20 6
ROEBUCK 880214 3/8IN DRIVE 6 POINT 17MM SOCKET
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
GEDORE 19MM1/2DRDPHEXSKT D19 L 19