Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
Socket Expert
References
expert:
E117287
rubix:
2014624
ean:
3258951172872
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
chromed
Weight
215
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.82
excl. VAT
/
Each
£
14.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
STAHLWILLE 03010010 1/2 INCH DRIVE X 10MM SOCKET BI-HEX
FACOM S.3/4LA S DEEP BI-HEX SOCKET 3/4 INCH A/F
STAHLWILLE 02110012 3/8 INCH DRIVE X 12MM HEX SOCKET
BAHCO 8900DM-41 SOCKET 3/4
STAHLWILLE 05010034 3/4 INCH DRIVE X 34MM HEX SOCKET
BAHCO A6800DM-5 SOCKET 1/4IN AEROSPACE
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
BAHCO 8900DM-46 SOCKET 3/4
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
FACOM R.10LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 10MM
GEDORE IMPACTSKT5/8AF K19-5/8AF
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
FACOM M.80HA 80MM SOCKET 1IN DRIVE
GEDORE 16MMBIHEXSOCKET1/2DR D 19 16