Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 20MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 20MM
Socket Expert
References
expert:
E030949
rubix:
2517590
ean:
3258950309491
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 20MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
chromed
Weight
68
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1 A/F
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 9MM
ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 15MM
"KNIPEX 98379/16"" HEXAGON SOCKET WRENCHES 3/8 47MM"
ROEBUCK 08M13M MAG STANDARD IMPACT SOCKET 1/2 INCH X 13MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 17MM
FACOM SOCKET NM.54A
ROEBUCK 880236 1/4IN DRIVE HEX /6 POINT 7/32IN A/F SOCKETS
GEDORE 14MM1/2DRDPHEXSKT 19 L 14
ROEBUCK SOCKET 1/2 DRIVE 1/4 WHITWORTH
BAHCO 7800DM-18 SOCKET 1/2
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
STAHLWILLE 03010024 1/2 INCH DRIVE X 24MM SOCKET BI-HEX
FACOM J.8H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 8MM