BAHCO 7800DZ-1/2 SOCKET 1/2


1/2" Square Drive Sockets with Imperial Bi-Hex Profile

References
bahco:7800DZ-1/2
rubix:120A5257
ean:7314151097455
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm
See all Specifications

Product details : BAHCO 7800DZ-1/2 SOCKET 1/2


Sockets standard length, 1/2". Twelve point, metric. Not suitable for machine use. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725/1174. DIN 3124/3120.

Strengths

Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight60 g
Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
  • Usually arrives within 14 working days